Jobber Length Drill Bit 6pk.
Mfr # TI4154
Zoro # G3134428
product price: $13.69
/eaSold in multiples of 6 for $82.14
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#35
Shank Dia.
0.375 inches
Number of Pieces
6
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI4154
Zoro #
G3134428
UPC #
346332896
Country of Origin
China
Dimensions
Overall Length
5.375 inches
Drill Bit Size
#35
Shank Dia.
0.375 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Finish - Machining
TiN (Titanium Nitride)
Number of Pieces
6
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #35, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.