Jobber Length Drill Bit 6pk.
Mfr # TI4155
Zoro # G3134437
product price: $11.89
/eaSold in multiples of 6 for $71.34
Key Features
Overall Length
5.5 inches
Drill Bit Point Angle
135°
Drill Bit Size
#21
Shank Dia.
0.375 inches
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI4155
Zoro #
G3134437
UPC #
346332902
Country of Origin
China
Dimensions
Overall Length
5.5 inches
Drill Bit Size
#21
Shank Dia.
0.375 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #21, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.