Jobber Length Drill Bit
Mfr # TI4149
Zoro # G3676499
product price: $6.29
/eaSold in multiples of 6 for $37.74
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#26
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI4149
Zoro #
G3676499
UPC #
346332841
Country of Origin
China
Dimensions
Overall Length
4.75 inches
Drill Bit Size
#26
Details
Item
11/32In Titanium SP Jobber Drill Bit
Drill Bit Point Angle
135°
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
11/32In Titanium SP Jobber Drill Bit, Drill Bit Size #26, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.