Zoro Homepage

Keyed Chuck Adapter Kit, Steel

  • Mfr # CH01

  • Zoro # G7801845


product price: $10.15
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Fixed
Capacity Max.
0.250"
Capacity Min.
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH01
Zoro #
G7801845
UPC #
720361000050
Country of Origin
Brazil

Dimensions

Mounting Size
1/4 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Fixed
Capacity Max.
0.250"
Capacity Min.
0.125"
Nominal Capacity
1/8 in
Includes
Chuck
Mounting Type
Inserted
Keying
Keyed
Material - Machining
High Speed Steel
Max. Drill Capacity
1/4 in
Min. Drill Capacity
1/8 in
Product Type
Drill Chuck Adapter
Compatible with Product Type
Non-RotoZip Tools

Description

Drill Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.