Shop BOSCH
See all product information
Create Account
Laminate Trimmer, 1/4 inCollet Sz, 0.7 hp
- Mfr # GLF55-25
- Zoro # G123649039
product price:Â
$
115.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Collet Size
1/4 in
Power Source
Corded
Product Type
Laminate Trim Router
Horsepower
0.7 hp
Speed Setting
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLF55-25
- Zoro #
- G123649039
- UPC #
- 0000346813449
- Country of Origin
- China
Dimensions
- Collet Size
- 1/4 in
Details
- Power Source
- Corded
- Product Type
- Laminate Trim Router
- Item
- Laminate Trimmer
- Horsepower
- 0.7 hp
- Speed Setting
- Fixed
- Handle Type
- Palm Grip
- Maximum Speed
- 33,000 RPM
- Router Class
- Compact
- Base Type
- Fixed
- Current
- 4.3 A
- Voltage
- 120V AC
- Tool Weight
- 3.1 lb
- Number of Speed Settings
- 1
- Start Type
- Soft-Start
- Number of Bases Included
- 1
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Laminate Trimmer, Product Type Laminate Trim Router, Power Source Corded, Base Type Fixed, Horsepower 0.7 hp, Current 4.3 A, Maximum Speed 33,000 RPM, Number of Speed Settings 1, Speed Setting Fixed, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.