Zoro Homepage

Laser Level Accesory, AA Battery

  • Mfr # LR20

  • Zoro # G801272078


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Power Source
(2) AA Batteries
Includes
Mounting Bracket
Accuracy
Coarse +/-1 in, Coarse +/-1/2 in, Fine +/-1/16 in, Fine +/-1/32 in, Medium +/-1/4 in, Medium +/-1/8 in
Type
Laser Accessory
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR20
Zoro #
G801272078
UPC #
000346649048
Country of Origin
Malaysia

Dimensions

Overall Height
1 3/8 in
Overall Depth
6 1/4 in
Overall Width
3 1/8 in

Details

Item
Laser Receiver
Power Source
(2) AA Batteries
Includes
Mounting Bracket
Accuracy
Coarse +/-1 in, Coarse +/-1/2 in, Fine +/-1/16 in, Fine +/-1/32 in, Medium +/-1/4 in, Medium +/-1/8 in
Type
Laser Accessory
Material
Plastic
Battery Type
AA
Characteristics
Adjustable Audio Indicator, Backlit LCD Display, Built-in Magnets, Dual-Sided Indicators, Ergonomic Soft Grip, Intuitive Four-Button Keypad, Oversized Detection Area, Receiver to Extend Working Range, Receiver Vial
Operating Temperature - Maximum
122 Degrees F
Working Range - Maximum
1,000 ft
Includes Batteries
Batteries Included
Operating Life - Time
40 hr
Color
Blue
Compatible with Manufacturer Model Number
GRL2000-40HK, GRL2000-40HVK
Compatible with Product Type
Rotary Lasers
Operating Temperature - Minimum
14 Degrees F
Display Type
LCD
Use Location
Outdoor
Compatible Laser Beam Color
Green, Red
Compatible Manufacturer Part Number
GRL2000-40HK, GRL2000-40HVK
Compatible Manufacturer Model Number
GRL2000-40HK, GRL2000-40HVK
For Use With Mfr. Model Number
GRL2000-40HK, GRL2000-40HVK
Compatible with Manufacturer Model No.
GRL2000-40HK, GRL2000-40HVK
Compatible with Mfr. Model No.
GRL2000-40HK, GRL2000-40HVK
For Use with Mfr Model Number
GRL2000-40HK, GRL2000-40HVK
Compatible Pump Manufacturer Part Number
GRL2000-40HK, GRL2000-40HVK
Compatible Mfr. Model Number
GRL2000-40HK, GRL2000-40HVK

Description

Laser Receiver, Battery Type AA, Compatible Laser Beam Color Green, Red, Compatible with Grainger Part Number 61KL78, 61KL79, Compatible with Manufacturer Model Number GRL2000-40HK, GRL2000-40HVK, Includes Mounting Bracket, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 1,000 ft, Color Blue, Compatible with Product Type Rotary Lasers, Display Type LCD, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.