Zoro Homepage

Laser Level Accesory

  • Mfr # RM10

  • Zoro # G901272077


product price: $73.59
/ea

Key Features

Application
Laser Mount
Type
Laser Accessory
Material
Plastic
Construction
Composite
Characteristics
Durable Design and Rubber Feet, Fine Adjustment Knob, Very Strong Magnets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM10
Zoro #
G901272077
UPC #
000346644418
Country of Origin
China

Dimensions

Overall Height
6 1/4 in
Overall Width
3 in
Overall Length
4 7/8 in

Details

Item
Magnetic Rotating Mount
Application
Laser Mount
Type
Laser Accessory
Material
Plastic
Construction
Composite
Characteristics
Durable Design and Rubber Feet, Fine Adjustment Knob, Very Strong Magnets
For Use With
GCL100-40G, GLL100-40G
Accessory Type
Mounting Device
Color
Black, Blue
Compatible with Manufacturer Model Number
GCL100-40G, GLL100-40G
Number of Pieces
1
Compatible with Level Type
Laser Levels
Compatible Manufacturer Part Number
GCL100-40G, GLL100-40G
Compatible Manufacturer Model Number
GCL100-40G, GLL100-40G
For Use With Mfr. Model Number
GCL100-40G, GLL100-40G
Compatible with Manufacturer Model No.
GCL100-40G, GLL100-40G
Compatible with Mfr. Model No.
GCL100-40G, GLL100-40G
For Use with Mfr Model Number
GCL100-40G, GLL100-40G
Compatible Pump Manufacturer Part Number
GCL100-40G, GLL100-40G
Compatible Mfr. Model Number
GCL100-40G, GLL100-40G

Description

Magnetic Rotating Mount, Overall Length 4 7/8 in, Accessory Type Mounting Device, Overall Height 6 1/4 in, Overall Width 3 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Blue, Compatible with Manufacturer Model Number GCL100-40G, GLL100-40G, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.