Shop BOSCH
See all product information
Create Account
Leak Protection Kit_TR7000T
Mfr # 7738007445
Zoro # G422965397
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
Detector Type
Water
Compatible Manufacturer Part Number
7000T
Compatible Product Type
Hybrid Water Heaters
Power Source
Hardwired
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7738007445
- Zoro #
- G422965397
- UPC #
- 052575601052
- Country of Origin
- China
Dimensions
- Pipe Size
- 3/4 in
- Power Cord Length
- 34 in
Details
- Detector Type
- Water
- Compatible Manufacturer Part Number
- 7000T
- Compatible Product Type
- Hybrid Water Heaters
- Power Source
- Hardwired
- Material
- Plastic
- Operating Voltage
- 240V AC
- Alert Type
- Sound
- Features
- Leak Protection with Auto Shut-Off Valve
- Item
- Leak Detector and Shutoff
- Product Type
- Leak Detector and Shutoff
- Includes
- Auto Shutoff Valve with Wire, Cable Tie, Float Sensor, Heating Element Cover, Heating Element Cover Gasket, Metal Bracket, Tapping Screws, Warning Label
- Monitoring Application
- Drain Pan
- Maximum Operating Temperature
- 140 Degrees F
- Alarm Sound Level
- 50 dBA
- Power Source - TS Only
- Hardwired
Description
Leak Detector and Shutoff, Alarm Sound Level 50 dBA, Compatible Manufacturer Part Number 7000T, Includes Batteries No, Maximum Operating Temperature 140 Degrees F, Operating Voltage 240V AC, Detector Type Water, Power Source Hardwired, Alert Type Sound, Connection Type NPT, Features Leak Protection with Auto Shut-Off Valve, Includes Auto Shutoff Valve with Wire, Cable Tie, Float Sensor, Heating Element Cover, Heating Element Cover Gasket, Metal Bracket, Tapping Screws, Warning Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.