This item is Discontinued.

Bosch Lens, Varifocal, 1.8 to 3 mm, f/1.4 LVF-5005C-S1803

Lens, Varifocal, 1.8 to 3 mm, f/1.4 (Discontinued)

  • Mfr # LVF-5005C-S1803
  • Zoro # G2029137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVF-5005C-S1803
Zoro #
G2029137
UPC #
800549705011
Country of Origin
China

Dimensions

Focal Length (mm)
1.8 to 3
Maximum Focal Length
3 mm
Minimum Focal Length
1.8 mm

Details

Item
Lens
Type
Varifocal
Aperture Ratio
f/1.4
For Use With
Box Cameras
Lens Type
Varifocal

Description

Lens, Lens Type Varifocal, Aperture Ratio f/1.8 to f/8, Maximum Focal Length 3 mm, Minimum Focal Length 1.8 mm, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.