Zoro Homepage
This item is Discontinued.
Bosch Lens, Varifocal, 2.8 to 12mm, f/1.3 LVF-4000C-D2812

Lens, Varifocal, 2.8 to 12mm, f/1.3 (Discontinued)

  • Mfr # LVF-4000C-D2812
  • Zoro # G2029189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVF-4000C-D2812
Zoro #
G2029189
UPC #
800549719087
Country of Origin
Bangladesh

Dimensions

Focal Length (mm)
2.8 to 12

Details

For Use With
Box Cameras
Item
Lens
Type
Varifocal
Aperture Ratio
f/1.3

Description

Lens, Aperture Ratio f/1.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.