Zoro Homepage
This item is Discontinued.
Bosch Lens, Varifocal, 4.1 to 9mm, f/1.6 LVF-5005C-S4109

Lens, Varifocal, 4.1 to 9mm, f/1.6 (Discontinued)

  • Mfr # LVF-5005C-S4109
  • Zoro # G2029128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVF-5005C-S4109
Zoro #
G2029128
UPC #
800549756204
Country of Origin
China

Dimensions

Focal Length (mm)
4.1 to 9
Minimum Focal Length
4.1 mm
Maximum Focal Length
9 mm

Details

Item
Lens
Type
Varifocal
Aperture Ratio
f/1.6
For Use With
Box Cameras
Lens Type
Varifocal

Description

Lens, Lens Type Varifocal, Aperture Ratio f/1.6 to f/8, Maximum Focal Length 9 mm, Minimum Focal Length 4.1 mm, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.