Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bosch Lens, Varifocal, 5 to 50mm, f/1.4 LVF-4000C-D0550

Lens, Varifocal, 5 to 50mm, f/1.4 (Discontinued)

  • Mfr # LVF-4000C-D0550
  • Zoro # G2029198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVF-4000C-D0550
Zoro #
G2029198
UPC #
800549719094
Country of Origin
China

Dimensions

Focal Length (mm)
5 to 50

Details

Item
Lens
Type
Varifocal
Aperture Ratio
f/1.4
For Use With
Box Cameras

Description

Lens, Aperture Ratio f/1.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.