Zoro Homepage

Line Laser Receiver, Digital, Plastic

  • Mfr # LR 6

  • Zoro # G5565187


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Digital
Construction
Plastic
Includes
Mounting Bracket
Application
Leveling/Measuring
Power Source
(2) AAA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR 6
Zoro #
G5565187
UPC #
000346476224
Country of Origin
China

Dimensions

Overall Height
4 7/8 in
Overall Depth
1/4 in
Overall Width
2 3/4 in

Details

Item
Line Laser Receiver
Type
Digital
Construction
Plastic
Includes
Mounting Bracket
Application
Leveling/Measuring
Power Source
(2) AAA Batteries
For Use With
Mfr. No. GCL 2-160
Characteristics
Dual-Sided LED Indicator for Easy Visual Readout On Both Sides of The Receiver, Adjustable Audio Gives Clear Signal of On-Grade Positioning, Adjusts to Worksite Noise Levels, Extends Working Range, Detects Lines From Bosch GCL 2-160 Up to 165 ft In Outdoor Conditions and When There is No Surface to See The Beam On, Heavy Duty Magnets for Secure Attachment to Metal Surfaces, Robust IP54 Over-Molded Construction
Material
Plastic
Working Range - Maximum
165 ft
Includes Batteries
Batteries Included
Compatible with Manufacturer Model Number
GCL 2-160
Battery Type
AAA
Use Location
Outdoor
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Color
Blue
Operating Life - Time
30 hr
Compatible Laser Beam Color
Red
Compatible with Product Type
Rotary Lasers
Display Type
LED
Compatible Manufacturer Part Number
GCL 2-160
Compatible Manufacturer Model Number
GCL 2-160
For Use With Mfr. Model Number
GCL 2-160
Compatible with Manufacturer Model No.
GCL 2-160
Compatible with Mfr. Model No.
GCL 2-160
For Use with Mfr Model Number
GCL 2-160
Compatible Pump Manufacturer Part Number
GCL 2-160
Compatible Mfr. Model Number
GCL 2-160

Description

If you are looking for a line laser receiver, the Bosch LR 6 Digital Laser Receiver is the tool to have. The product has a digital display that makes it easy to read measurements. The plastic construction makes it lightweight and durable. This laser level accessory can be used for leveling/measuring purposes. If you are looking for a line laser receiver, the Bosch LR 6 Digital Laser Receiver is an ideal choice.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.