Zoro Homepage

Line Laser Receiver, Plastic Construction

  • Mfr # LR 8

  • Zoro # G4548879


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Type
Laser
Construction
Plastic
For Use With
Red, Green Beam Rotary Lasers
Application
Increases Readable Range
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR 8
Zoro #
G4548879
UPC #
000346495027
Country of Origin
China

Dimensions

Overall Depth
1 1/8 in
Overall Height
5 3/8 in
Overall Width
3 in

Details

Item
Line Laser Receiver
Type
Laser
Construction
Plastic
For Use With
Red, Green Beam Rotary Lasers
Application
Increases Readable Range
Battery Type
AA
Power Source
(2) AA Batteries
Accuracy
+/-1/8, Fine +/-1/32
Color
Blue
Characteristics
Backlit Oversized LCD Screen for Easier Beam Detection Even In Dark or Outdoor Work Areas, Dual-Sided LED Indicator for Easy Visual Readout On Both Sides of The Receiver
Includes
Case, Mounting Bracket
Material
Plastic
Compatible Laser Beam Color
Green, Red
Working Range - Maximum
165 ft
Display Type
LCD
Use Location
Outdoor
Includes Batteries
Batteries Included
Operating Temperature - Maximum
122 Degrees F
Compatible with Manufacturer Model Number
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
Operating Life - Time
30 hr
Operating Temperature - Minimum
14 Degrees F
Compatible with Product Type
Line Lasers
Compatible Manufacturer Part Number
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
Compatible Manufacturer Model Number
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
For Use With Mfr. Model Number
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
Compatible with Manufacturer Model No.
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
Compatible with Mfr. Model No.
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
For Use with Mfr Model Number
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
Compatible Pump Manufacturer Part Number
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG
Compatible Mfr. Model Number
GCL 2-160, GCL100-80C, GCL100-80CG, GLL3-300, GLL3-330C, GLL3-330CG

Description

The BOSCH LR 8 Line Laser Receiver is the tool you need to increase the readability range of your line laser. It will provide accuracy with +/-1/8, fine +/-1/32. The plastic construction of this receiver makes it durable and easy to handle. Designed for use with BOSCH line lasers, it can be used on multiple surfaces such as walls, floors and ceilings. Powered by AA batteries, this receiver has a power source that is long lasting and readily available in most locations. Increase the range of your BOSCH line laser with the LR 8 Line Laser Receiver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.