Shop BOSCH
See all product information
Create Account
Masonry Drill Bit, 1/2", 21" L, Carbide
- Mfr # HCFC5011
- Zoro # G7643312
product price:Â
$
51.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
SDS Max
Overall Length
21 in
Drill Bit Size
1/2 in
Flute Length
16 in
Shank Diameter
45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCFC5011
- Zoro #
- G7643312
- UPC #
- 000346626896
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 21 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 16 in
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 16 in
- Core Body Length
- 16 in
- Drilling Depth
- 16 in
Description
Masonry Drill Bit, SDS Max, 1/2 in, Carbide Head, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated), Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.