Masonry Drill Bit, 1/4", 11" L, Carbide
- Mfr # BM2008
- Zoro # G711618508
product price:Â
$
7.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
Straight
Overall Length
11 in
Drill Bit Size
1/4 in
Shank Diameter
1/4 in
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM2008
- Zoro #
- G711618508
- UPC #
- 000346659450
- Country of Origin
- China
Dimensions
- Overall Length
- 11 in
- Drill Bit Size
- 1/4 in
- Shank Diameter
- 1/4 in
- Maximum Drilling Depth
- 11 in
- Drilling Depth
- 11 in
- Flute Length
- 13 in
- Core Body Length
- 13 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Fast Spiral Rotary Masonry Drill Bit, Straight, 1/4 in, Carbide, 11 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.