Shop BOSCH
See all product information
Create Account
Masonry Drill Bit, 7/8", 6" L, Carbide
- Mfr # BM2021
- Zoro # G011631566
product price:Â
$
11.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
Straight
Overall Length
6 in
Shank Diameter
7/8 in
Impact Rated
No
Flute Type
Fast Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM2021
- Zoro #
- G011631566
- UPC #
- 000346659535
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Shank Diameter
- 7/8 in
- Core Body Length
- 6 in
- Drill Bit Size
- 7/8 in
- Flute Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Masonry Drill Bit
- Shank Type - Machining
- Straight
- Impact Rated
- No
- Flute Type
- Fast Spiral
- Finish
- Bright (Uncoated)
- Number of Flutes
- 2
- Decimal Equivalent
- 0.875
- Tip Material
- Carbide Tipped
- Centering Bit Required
- No
- For Workpiece Material
- Block, Brick, Masonry
- Wet or Dry Application
- Wet/Dry
- For Tool Type
- Hammer Drill
- Centering Bit Included
- No
- Number of Cutter Heads
- 2
- Material
- Carbide
- Shank Type
- Round
- Shell Material
- Carbide
Description
Fast Spiral Rotary Masonry Drill Bit, Straight, 6 in Overall Length, Shank Diameter 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.