Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round

  • Mfr # BM5000

  • Zoro # G0603395


product price: $19.95
/ea

Key Features

Number of Pieces
14
Cutting Direction
Right Hand
Includes
Case
Impact Rated
No
Cutter Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM5000
Zoro #
G0603395
UPC #
000346436396
Country of Origin
China

Dimensions

Drill Bit Sizes Included
1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Drill Bit Size
1/8 in to 1/2 in
Shank Diameter
1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/8 in
Diameter
1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in

Details

Item
Round Shank Drill Bit Set
Number of Pieces
14
Cutting Direction
Right Hand
Includes
Case
Impact Rated
No
Cutter Heads
2
For Use With
Cordless Or Corded Drill
Number of Cutter Heads
2
Shank Shape
Round
Application
For Drilling Brick, Cinder Block, Tile
Percussion Rated
Yes
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Block, Masonry
Number of Drill Bits
14
For Tool Type
Rotary Drill
Decimal Equivalent
0.125, 0.1562, 0.1875, 0.25, 0.3125
Drill Bit Case Type
Plastic Case
Shank Type - Machining
Straight
Flute Type
Spiral
Number of pieces
14

Description

Round Shank Drill Bit Set, Straight, 14 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Bright (Uncoated), Shank Diameter 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.