Shop BOSCH

MasonryDrillBit, 11/4", 21"L, Carbide

  • Mfr # HC5071
  • Zoro # G007196871

product price: 
$
89.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Max
Drill Bit Size
1 1/4 in
Flute Length
16 in
Shank Diameter
45/64 in
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC5071
Zoro #
G007196871
UPC #
000346208474
Country of Origin
United States

Dimensions

Overall Length
21 in
Drill Bit Size
1 1/4 in
Flute Length
16 in
Shank Diameter
45/64 in
Maximum Drilling Depth
16 in
Core Body Length
16 in
Drilling Depth
16 in

Details

Item
Masonry Drill Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Sub Brand
Speed-X
Decimal Equivalent
1.25
Number of Pieces
1
Number of Cutter Heads
4
Measurement System
Fractional Inch
Impact Rated
No
For Tool Type
Rotary Hammer
Percussion Rated
No
Primary Material Application
Concrete
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Centering Bit Required
No
Shank Included
Yes
Centering Bit Included
No
Wet or Dry Application
Wet/Dry
Material
Carbide
Number of Flutes
4
For Workpiece Material
Concrete
Shank Type
SDS-Max
Flute Type
Spiral

Description

Masonry Drill Bit, SDS Max, 1 1/4 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated), Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.