Shop BOSCH

MasonryDrillBit, 11/8", 21"L, Carbide

  • Mfr # HC5061
  • Zoro # G106602839

product price: 
$
85.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Max
Drill Bit Size
1 1/8 in
Flute Length
16 in
Shank Diameter
45/64 in
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC5061
Zoro #
G106602839
UPC #
000346208450
Country of Origin
United States

Dimensions

Overall Length
21 in
Drill Bit Size
1 1/8 in
Flute Length
16 in
Shank Diameter
45/64 in
Maximum Drilling Depth
16 in
Core Body Length
16 in
Drilling Depth
16 in

Details

Item
Masonry Drill Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Number of Pieces
1
Sub Brand
Speed-X
Decimal Equivalent
1.125
Primary Material Application
Concrete
Number of Cutter Heads
4
For Tool Type
Rotary Hammer
Percussion Rated
No
Measurement System
Fractional Inch
Flute Type
Spiral
Number of Flutes
4
Finish
Bright (Uncoated)
Centering Bit Included
No
Shank Included
Yes
Shank Type
SDS-Max
For Workpiece Material
Concrete
Tip Material
Carbide Tipped
Material
Carbide
Centering Bit Required
No
Wet or Dry Application
Wet/Dry

Description

Masonry Drill Bit, SDS Max, 1 1/8 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated), Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.