Zoro Homepage

Master Bolt Grip Kit

  • Mfr # 7793

  • Zoro # G901071601


product price: $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7793
Zoro #
G901071601
UPC #
731413559969
Country of Origin
United States

Description

Multi-purpose applications such as steering wheels, flywheels, harmonic balancers, pulleys and gears with tapped holesincludes special stepped bolts for 1990 and newer gm 3300-3800 v6 crankshaft pulleys4-way slotted puller yoke and 2 lengths of hardened 'live-center" forcing screwsa set of 3 interchangeable forcing screw tips is included to optimize pressure and prevent 'walking"blow molded case to prevent spilling and each bolt size is molded into the storage compartmentmulti-purpose applications such as steering wheels, flywheels, harmonic balancers, pulleys and gears with tapped holes. includes special stepped bolts for 1990 and newer gm 3300-3800 v6 crankshaft pulleys.contents of set: 4-way slotted puller yoke and 2 lengths of hardened 'live-center in.; forcing screws - a set of 3 interchangeable forcing screw tips is included to optimize pressure and prevent 'walking in.;. blow molded case to prevent spilling and each bolt size is molded into the storage compartment. three each of the following bolt sizes:m8 x 1.25 x 90mm m8 x 1.25 x 45mm1/4-28 unf x 3 in.; m8 x 1.25 x 65mm5/16-24 unf x 3 in.; 5/16-18 unc x 3.5 in.;3/8-24 unf x 1.5 in.;3/8-16 unc x 2 in.;3/8-16 unc x 3 in.;3/8-16 unc x 4.5 in.;m10 x 1.5 x 35mmspecial stepped bolts 1990 newer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.