Zoro Homepage

Miter Saw, 12 in Dia, 4000 RPM

  • Mfr # GCM12SD

  • Zoro # G814936141


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Arbor Size
1 in
Voltage
120 V AC
Current
15 A
Sliding
Sliding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM12SD
Zoro #
G814936141
UPC #
000346393941
Country of Origin
China

Dimensions

Arbor Size
1 in
Cord Length
6 ft
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Blade Diameter
12 in
Overall Width
26 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
13 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
9 1/2 in
Cutting Depth at 45 Degrees - Maximum
1/2 in
Overall Length
32 3/8 in
Overall Height
27 in

Details

Item
Miter Saw
Power Source
Corded
Voltage
120 V AC
Current
15 A
Sliding
Sliding
Bevel Stops
0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees
Features
A Soft-Grip Ambidextrous Handle, Easy-Access Upfront Controls, Easy-to-Read Bevel and Miter Scales with Detents at Common Angles, Large Cutting Capacity, Pre-Aligned Squarelock
Includes
(1) Dust Bag/Assembly, (1) GCM12SD 12 in Dual-Bevel Glide Miter Saw, (1) Premium 12 in 60-Tooth Carbide-Tipped Blade, (1) Toolless Vertical Work Clamp, (1) Vacuum Adapter Elbow, (1) Wrench
Tool Weight
65 lb
Teeth per Inch
60T
Frequency
60 Hz
Blade Speed - Maximum
4,000 RPM
Miter Tilt Direction
Left, Right
Bevel Tilt Direction
Left, Right
Bevel Type
Double
Blade Material
Carbide
Bevel Angle - Right
47 Degrees
Miter Angle - Right
60 Degrees
Miter Angle - Left
52 Degrees
Bevel Angle - Left
47 Degrees
Plug Type
Three-Prong

Description

Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 4,000 RPM, Current 15 A, Arbor Size 1 in, Arbor Shape Not Applicable, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 1/2 in, Miter Angle Range 52 Degrees Left and 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 13 1/2 in, Max. Cut Width @ 45 Deg. Miter 9 1/2 in, Sliding Sliding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.