Zoro Homepage

Miter Saw, 12 in Dia

  • Mfr # GCM18V-12SDN

  • Zoro # G311378475


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
12 in
Voltage
18 V DC
Miter Angle Range
52 Left to 60 Right
Bevel Angle Range
47 Left to 47 Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM18V-12SDN
Zoro #
G311378475
UPC #
000346664010
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Blade Diameter
12 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
18 V DC
Miter Angle Range
52 Left to 60 Right
Bevel Angle Range
47 Left to 47 Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool
Number of Chargers Included
0
Includes Battery
Tool Only
Number of Batteries Included
0
Bevel Angle - Left
47 Degrees
Miter Angle - Right
60 Degrees
Miter Angle - Left
52 Degrees
Bevel Angle - Right
47 Degrees

Description

Miter Saw, Cordless, Blade Dia. 12 in, Bevel Angle Range 47 Left to 47 Right, Miter Angle Range 52 Left to 60 Right, Sliding Sliding, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.