Zoro Homepage

Miter Saw, 7.25 in Dia

  • Mfr # GCM18V-07SN

  • Zoro # G711378471


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
7 1/4 in
Voltage
18 V DC
Miter Angle Range
48 Left to 48 Right
Bevel Angle Range
-2 to 47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM18V-07SN
Zoro #
G711378471
UPC #
000346663976
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
7 1/4 in
Blade Diameter
7 1/4 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
18 V DC
Miter Angle Range
48 Left to 48 Right
Bevel Angle Range
-2 to 47
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool
Bevel Angle - Right
2 Degrees
Number of Batteries Included
0
Miter Angle - Left
48 Degrees
Number of Chargers Included
0
Includes Battery
Tool Only
Miter Angle - Right
48 Degrees
Bevel Angle - Left
47 Degrees

Description

Miter Saw, Cordless, Blade Dia. 7 1/4 in, Bevel Angle Range -2 to 47, Miter Angle Range 48 Left to 48 Right, Sliding Sliding, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.