Zoro Homepage

Miter Saw Stand, BOSCH

  • Mfr # GTA3800

  • Zoro # G107046045


product price: $324.99
/ea
Free Shipping & Returns

Key Features

For Use With
Miter Saws
Length
62 in
Includes
Rapid-Release Universal Tool Mounts
Height
32 1/2 in
Features
Adjustable Leveling Foot, Adjustable Roller Material Supports with Repetitive Stops, Dual Sliding Rails, Extra Wide Roller, Lightweight, Durable Folding Leg, One-Handed Carry Handle with Wrench Storage, Rapid-Release Universal Tool Mounts, Repetitive Stops, Transport Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTA3800
Zoro #
G107046045
UPC #
000346452396
Country of Origin
China

Dimensions

Length
62 in
Height
32 1/2 in
Overall Length
62 in
Overall Height
32 1/2 in

Details

Item
Miter Saw Stand
For Use With
Miter Saws
Includes
Rapid-Release Universal Tool Mounts
Features
Adjustable Leveling Foot, Adjustable Roller Material Supports with Repetitive Stops, Dual Sliding Rails, Extra Wide Roller, Lightweight, Durable Folding Leg, One-Handed Carry Handle with Wrench Storage, Rapid-Release Universal Tool Mounts, Repetitive Stops, Transport Wheels
Product Type
Miter Saw Stand
Compatible Product Type
Miter Saw

Description

Miter Saw Stand, BOSCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.