Zoro Homepage

Miter Saw Stand, BOSCH

  • Mfr # T1B

  • Zoro # G4550069


product price: $195.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Bosch Miter Saw
Length
102 in
Includes
(1) Mounting Hardware Set, (2) Quick-Action Universal tool Mounts
Height
37 1/4 in
Overall Length
102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1B
Zoro #
G4550069
UPC #
70039725033238
Country of Origin
China

Dimensions

Length
102 in
Height
37 1/4 in
Overall Length
102 in
Width
102 in
Overall Width
102 in
Overall Height
37 1/4 in

Details

Item
Miter Saw Stand
For Use With
All Bosch Miter Saw
Includes
(1) Mounting Hardware Set, (2) Quick-Action Universal tool Mounts
Features
Folding Leg
Compatible Product Type
Miter Saw
Compatible Manufacturer Model Number
T1B
Product Type
Miter Saw Stand
Compatible Brand
Bosch

Description

Miter Saw Stand, BOSCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.