This item is Discontinued.

Bosch Standard Monitor Table Stand, Steel, up to 42" Monitor UMM-LED42-SD

Standard Monitor Table Stand, Steel, up to 42" Monitor (Discontinued)

  • Mfr # UMM-LED42-SD
  • Zoro # G2027481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMM-LED42-SD
Zoro #
G2027481
UPC #
800549718776
Country of Origin
Taiwan, Province of China

Details

Item
Monitor Table Stand
Type
Standard
Color
Black
Construction
Steel
For Use With
Up to 42 in Monitors
Finish
High Gloss
Mounting
TV Stand
Includes
Hardware

Description

Monitor Table Stand, Color Black, Finish High Gloss, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.