Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortising Router Bit, 1/16 Cutting dia.

  • Mfr # 82816MC

  • Zoro # G6756804


product price: $12.79
/ea

Key Features

Shape
Hinge Mortise
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
1/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82816MC
Zoro #
G6756804
UPC #
000346625387
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
1/4 in
Length of Cut
1 in
Overall Length
1 13/16 in
Shank Dia.
1/4 in
Flute Length (In.)
1
Depth of Cut (In.)
1/4
Shank Length (In.)
1
Overall Length (In.)
1-13/16
Cutting Dia. (In.)
1/16
Cutting Length (In.)
1
Shank Dia. (In.)
1/4
Shank Length
1 in
Flute Length
1 in

Details

Shape
Hinge Mortise
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Application
Woodworking
Material
Carbide Tipped
Item
Mortising Arbor
Sub-Category
Mortising
Drilling Tool Configuration
Individual
Primary Material Application
Wood
End Mill Application
Finishing
Primary Material Application ISO Code
O

Description

Mortising Arbor, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 1 in, 1 13/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.