Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Hole Sanding Pad, Rubber, Not Applicable Grit, Not Applicable Type, Not Applicable

  • Mfr # RSM5045

  • Zoro # G108661483


product price: $44.19
/ea

Key Features

Grade
Medium
Abrasive Material
Rubber
Backing Material
Fiber
Color
Black
Number of Vacuum Holes
Multi-Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM5045
Zoro #
G108661483
UPC #
000346643800
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Overall Width
5 in
Overall Length
5 in
Overall Thickness
7/8 in

Details

Item
Multi-Hole Sanding Pad
Grade
Medium
Abrasive Material
Rubber
Backing Material
Fiber
Color
Black
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Dust
Density
Medium
Device Material
Rubber
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Connector Type
Hook-and-Loop
Abrasive Mount Type
Hook and Loop
Compatible with Manufacturer Model Number
GET65-5
Maximum Operating Speed
12,000 RPM
Compatible Manufacturer Part Number
GET65-5
Compatible Manufacturer Model Number
GET65-5
For Use With Mfr. Model Number
GET65-5
Compatible with Manufacturer Model No.
GET65-5
Compatible with Mfr. Model No.
GET65-5
For Use with Mfr Model Number
GET65-5
Compatible Pump Manufacturer Part Number
GET65-5
Compatible Mfr. Model Number
GET65-5

Description

Multi-Hole Sanding Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Multi-Hole, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 7/8 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number GET65-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.