Shop BOSCH

Multi-Hole Sanding Pad, Rubber

  • Mfr # RSM5215
  • Zoro # G708661456

product price: 
$
16.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Abrasive Material
Rubber
Grade
Medium
Color
Black
Resistance Properties
Dust
Number of Vacuum Holes
Multi-Hole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSM5215
Zoro #
G708661456
UPC #
000346662009
Country of Origin
China
Item
Multi-Hole Sanding Pad
Abrasive Material
Rubber
Grade
Medium
Color
Black
Resistance Properties
Dust
Number of Vacuum Holes
Multi-Hole
Backing Material
Rubber
Density
Medium
Abrasive Mount Type
Hook and Loop
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Connector Type
Hook-and-Loop
Device Material
Rubber
Compatible with Manufacturer Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Maximum Operating Speed
12,000 RPM
Compatible Manufacturer Part Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible Manufacturer Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
For Use With Mfr. Model Number
1295DP,1295D,1295DH,1295DVS,3107DVS,3725DVS,3725DEVS,3283DVS
Compatible with Manufacturer Model No.
1295DP,1295D,1295DH,1295DVS,3107DVS,3725DVS,3725DEVS,3283DVS
Compatible with Mfr. Model No.
GEX12V-5, GEX18V-5, ROS10, ROS20VS
For Use with Mfr Model Number
1295DP,1295D,1295DH,1295DVS,3107DVS,3725DVS,3725DEVS,3283DVS
Compatible Pump Manufacturer Part Number
1295DP,1295D,1295DH,1295DVS,3107DVS,3725DVS,3725DEVS,3283DVS
Compatible Mfr. Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
For Manufacturer Part Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible with Mfr. Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Wire Color
Black

Dimensions

Overall Diameter
5 in
Overall Width
5 in
Overall Length
5 in
Overall Thickness
3/8 in
Wire Rope Length
5 in
Length
5 in

Description

Multi-Hole Sanding Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Multi-Hole, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.