Zoro Homepage

Nail Strike Wood-Boring Bit 3/4"x6"

  • Mfr # NS1009

  • Zoro # G2222225


product price: $11.95
/ea
Sold in multiples of 5 for $59.75

Key Features

Overall Length
6 in
Material - Machining
High Carbon Steel
Finish - Machining
Paint
Cutting Direction
Right Hand
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS1009
Zoro #
G2222225
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
3/4 in
Shank Length
1 in
Shank Hex Size
1/4 in
Flute Length
3 in
Maximum Drilling Depth
5 in

Details

Item
Spade Drill Bit
Material - Machining
High Carbon Steel
Finish - Machining
Paint
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Wood
Series
NS1009
Decimal Equivalent
0.75
Number of Spurs
2
Number of Flutes
1
Curved Blade
No
Drill Bit Point Type
Spade
Shank Type - Machining
Hex
Wire Hole
No
Nail Cutting
Yes
Flute Type
Straight
Extension Compatible
No
Adjustable Blade
No

Description

Spade Drill Bit, 3/4 in Drill Bit Size, Hex, High Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Paint, Maximum Drilling Depth 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.