NailKiller Auger, 1-1/2In x 17In, Tube
Mfr # NKLT24
Zoro # G0772707
product price: $62.45
/eaKey Features
Overall Length
17 1/2 in
Diameter
1-1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKLT24
Zoro #
G0772707
UPC #
000346397093
Country of Origin
China
Dimensions
Overall Length
17 1/2 in
Drill Bit Size
1 1/2 in
Diameter
1-1/2 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Flute Length
13 1/2 in
Maximum Drilling Depth
13 1/2 in
Details
Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Includes
Threaded Tip
Drill Style
Auger
Decimal Equivalent
1.5
Dual Auger
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Sub Brand
Daredevil
Material - Machining
Carbon Steel
Auger Style
Hybrid Ship and Spur Auger
Primary Material Application
Wood
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 1/2 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.