Zoro Homepage

NailKiller Auger, 11/16In x 17In, Tube

  • Mfr # NKLT11

  • Zoro # G0772567


product price: $34.65
/ea

Key Features

Overall Length
17 1/2 in
Diameter
11/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKLT11
Zoro #
G0772567
UPC #
000346396997
Country of Origin
China

Dimensions

Overall Length
17 1/2 in
Drill Bit Size
11/16 in
Diameter
11/16 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Flute Length
13 1/2 in
Maximum Drilling Depth
13 1/2 in

Details

Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Includes
Threaded Tip
Drill Style
Auger
For Use With
Drill Drivers
Number of Pieces
1
Primary Material Application
Wood
Material - Machining
Carbon Steel
Auger Style
Hybrid Ship and Spur Auger
Measurement System
Fractional Inch
Sub Brand
Daredevil
Decimal Equivalent
0.3438
Dual Auger
Yes
Shank Type - Machining
Hex

Description

Hybrid Ship and Spur Auger, Hybrid Drill Bit, 11/16 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.