Zoro Homepage

NailKiller Auger, 1/2In x 17In, Tube

  • Mfr # NKLT08

  • Zoro # G0772549


product price: $26.39
/ea

Key Features

Drill Bit Size
1/2 in
Diameter
1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKLT08
Zoro #
G0772549
UPC #
000346396966
Country of Origin
China

Dimensions

Overall Length
17 1/2 in
Drill Bit Size
1/2 in
Diameter
1/2 in
Shank Size
5/16 in
Shank Hex Size
5/16 in
Maximum Drilling Depth
13 1/2 in
Flute Length
13 1/2 in

Details

Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
For Use With
Drill Drivers
Includes
Threaded Tip
Number of Pieces
1
Dual Auger
Yes
Material - Machining
Carbon Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5
Primary Material Application
Wood
Shank Type - Machining
Hex
Sub Brand
Daredevil
Auger Style
Hybrid Ship and Spur Auger

Description

Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1/2 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 5/16 in, Maximum Drilling Depth 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.