NailKiller Auger, 1/4In x 7-1/2In, Tube
Mfr # NKST04
Zoro # G3576688
product price: $12.29
/eaKey Features
Overall Length
7 1/2 in
Drill Bit Size
1/4 in
Diameter
1/4 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKST04
Zoro #
G3576688
UPC #
000346397109
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Drill Bit Size
1/4 in
Diameter
1/4 in
Shank Size
3/16 in
Shank Diameter
7/16 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
4 in
Flute Length
4 in
Details
Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Includes
Threaded Tip
Number of Pieces
1
For Use With
Drill Drivers
Drill Style
Auger
Sub Brand
Daredevil
Measurement System
Fractional Inch
Primary Material Application
Wood
Decimal Equivalent
0.25
Auger Style
Hybrid Ship and Spur Auger
Shank Type - Machining
Straight
Dual Auger
Yes
Material - Machining
Carbon Steel
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1/4 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 3/16 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.