Zoro Homepage

NailKiller Auger, 3/4In x 17In, Tube

  • Mfr # NKLT12

  • Zoro # G0772576


product price: $31.39
/ea

Key Features

Overall Length
17 1/2 in
Diameter
13/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKLT12
Zoro #
G0772576
UPC #
000346397000
Country of Origin
China

Dimensions

Overall Length
17 1/2 in
Drill Bit Size
3/4 in
Diameter
13/16 in
Shank Size
7/16 in
Flute Length
13 1/2 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
13 1/2 in

Details

Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
Number of Pieces
1
Includes
Threaded Tip
For Use With
Drill Drivers
Primary Material Application
Wood
Measurement System
Fractional Inch
Dual Auger
Yes
Auger Style
Hybrid Ship and Spur Auger
Decimal Equivalent
0.75
Shank Type - Machining
Hex
Sub Brand
Daredevil
Material - Machining
Carbon Steel

Description

Hybrid Ship and Spur Auger, Hybrid Drill Bit, 3/4 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.