NailKiller Auger, 5/8In x 7-1/2In, Tube
Mfr # NKST10
Zoro # G3576749
product price: $13.29
/eaKey Features
Overall Length
7 1/2 in
Diameter
5/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKST10
Zoro #
G3576749
UPC #
000346397161
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Drill Bit Size
5/8 in
Diameter
5/8 in
Shank Size
7/16 in
Maximum Drilling Depth
4 in
Shank Diameter
7/16 in
Flute Length
4 in
Shank Hex Size
7/16 in
Details
Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Includes
Threaded Tip
Number of Pieces
1
For Use With
Drill Drivers
Drill Style
Auger
Shank Type - Machining
Straight
Auger Style
Hybrid Ship and Spur Auger
Decimal Equivalent
0.625
Measurement System
Fractional Inch
Sub Brand
Daredevil
Material - Machining
Carbon Steel
Primary Material Application
Wood
Dual Auger
Yes
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 5/8 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.