NailKiller Auger
Mfr # NKSB06
Zoro # G3576618
product price: $10.25
/eaSold in multiples of 5 for $51.25
Key Features
Overall Length
7 1/2 in
Diameter
3/8 in
Drill Bit Material
Alloy Steel
Includes
Threaded Tip
Shank Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKSB06
Zoro #
G3576618
UPC #
346396393
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Drill Bit Size
3/8"
Diameter
3/8 in
Shank Size
1/4 in
Details
Item
Wood Drilling Bit
Drill Bit Material
Alloy Steel
Includes
Threaded Tip
Drill Style
Auger
Description
Wood Drilling Bit, Auger, Shank Size 1/4 in, Overall Length 7 1/2 in, Includes Threaded Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.