Zoro Homepage

NailKiller Auger

  • Mfr # NKSB08

  • Zoro # G3576636


product price: $10.45
/ea
Sold in multiples of 5 for $52.25

Key Features

Overall Length
7 1/2 in
Drill Bit Size
1/2"
Diameter
1/2 in
Drill Bit Material
Alloy Steel
Drill Style
Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKSB08
Zoro #
G3576636
UPC #
346396416
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Drill Bit Size
1/2"
Diameter
1/2 in
Shank Size
5/6 in

Details

Item
Wood Drilling Bit
Drill Bit Material
Alloy Steel
Drill Style
Auger
Includes
Threaded Tip

Description

Wood Drilling Bit, Auger, Shank Size 5/6 in, Overall Length 7 1/2 in, Includes Threaded Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.