Nails, PK2000
Mfr # GNH16G125GV
Zoro # G822603479
product price: $33.99
/pk 2000, $0.02/eaSold in multiples of 10 for $339.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNH16G125GV
Zoro #
G822603479
UPC #
346677034
Country of Origin
Austria
Description
Nails, Overall Length 1 1/4 in, Shank Diameter 0.053 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Penny Size 3D, Head Type T Head, Head Diameter 7/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 20 Degrees , Collation Quantity 2,000, For Use With Finish Nailers, Compatible with Manufacturer Model Number GNH18V-15MA, GNH18V-16MA, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.