Zoro Homepage

Nails, PK2000

  • Mfr # GNH16G200GV

  • Zoro # G322603047


product price: $40.29
/pk 2000, $0.02/ea
Sold in multiples of 10 for $402.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNH16G200GV
Zoro #
G322603047
UPC #
-
Country of Origin
Austria

Description

Nails, Overall Length 2 in, Shank Diameter 0.053 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Penny Size 6D, Head Type T Head, Head Diameter 7/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 20 Degrees , Collation Quantity 2,000, For Use With Finish Nailers, Compatible with Manufacturer Model Number GNH18V-15MA, GNH18V-16MA, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.