Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nails, PK4000

  • Mfr # GNH15G150GV

  • Zoro # G822603127


product price: $64.45
/pk 4000, $0.02/ea
Sold in multiples of 4 for $257.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNH15G150GV
Zoro #
G822603127
UPC #
346676815
Country of Origin
Austria

Description

Nails, Overall Length 1 1/2 in, Shank Diameter 0.069 in, Gauge 15 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Penny Size 4D, Head Type D Head, Head Diameter 9/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 34 Degrees , Collation Quantity 4,000, For Use With Finish Nailers, Compatible with Manufacturer Model Number GNH18V-15MA, GNH18V-16MA, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.