Nails, PK4000
Mfr # GNH15G200SS
Zoro # G822603097
product price: $178.99
/pk 4000, $0.04/eaSold in multiples of 4 for $715.96
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GNH15G200SS
Zoro #
G822603097
UPC #
346676884
Country of Origin
Austria
Description
Nails, Overall Length 2 in, Shank Diameter 0.069 in, Gauge 15 ga, Product Type Finishing Nails, Material Stainless Steel, Finish Plain, Penny Size 6D, Head Type D Head, Head Diameter 9/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 34 Degrees , Collation Quantity 4,000, For Use With Finish Nailers, Compatible with Manufacturer Model Number GNH18V-15MA, GNH18V-16MA, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.