Zoro Homepage

Natural Stone Tile Bit, 1/8"

  • Mfr # NS100

  • Zoro # G5233466


product price: $7.45
/ea

Key Features

Decimal Equivalent
0.125
Drill Bit Size
1/8 in
Fractional Size (In.)
1/8
Drill Bit Grouping
Drill Bit
Application
For Drilling In Natural Stone Tile, Slate, Granite and Specialty Tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS100
Zoro #
G5233466
UPC #
000346474909
Country of Origin
China

Dimensions

Drill Bit Size
1/8 in
Fractional Size (In.)
1/8
Overall Length
2 in
Shank Diameter
1/8 in
Maximum Drilling Depth
1 in

Details

Item
Natural Stone Drill Bit
Decimal Equivalent
0.125
Drill Bit Grouping
Drill Bit
Application
For Drilling In Natural Stone Tile, Slate, Granite and Specialty Tile
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Primary Material Application
Natural Stone, Tile
Drill Bit Point Type
Core
Shank Type - Machining
Multigrind

Description

Natural Stone Drill Bit, 1/8 in, Carbide Tipped, Straight, Maximum Drilling Depth 1 in, Shank Diameter 1/8 in, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.