Zoro Homepage

Natural Stone Tile Bit, 3/8"

  • Mfr # NS500

  • Zoro # G6297116


product price: $10.35
/ea

Key Features

Drill Bit Size
3/8 in
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.375
Fractional Size (In.)
3/8
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS500
Zoro #
G6297116
UPC #
000346474947
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Fractional Size (In.)
3/8
Overall Length
3 3/4 in
Shank Diameter
3/8 in
Maximum Drilling Depth
2 1/4 in

Details

Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.375
Application
For Drilling In Natural Stone Tile, Slate, Granite and Specialty Tile
Item
Natural Stone Drill Bit
Primary Material Application
Natural Stone, Tile
Drill Bit Point Type
Core
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Natural Stone Drill Bit, 3/8 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/4 in, Shank Diameter 3/8 in, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.