
New Alternator, Al0786N
Mfr # AL0786N
Zoro # G4803299
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Length
7.598425 in
Pulley Groove Quantity
6
Finish
Silver
Material
Aluminum
Includes
External Regulator Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0786N
Zoro #
G4803299
UPC #
886931364554
Country of Origin
Unknown
Dimensions
Length
7.598425 in
Outside Pulley Diameter
52.5 mm
Details
Pulley Groove Quantity
6
Finish
Silver
Material
Aluminum
Includes
External Regulator Included
Pulley Included
Yes
Vehicle Type
Passenger
Mounting Style
Single pivoted lever
Pulley Type / Belt Type (Alternator)
6S
Type
Internal
Voltage
14 V
Amperage
130 A
Alternator/Generator Rotation
Clockwise (Right)
Regulator Type
Internal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.