
New Alternator, Al0807N
Mfr # AL0807N
Zoro # G4803350
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Includes
External Fan; Pulley
Material
Aluminum
Voltage
14 V
Amperage
150 A
Type
Internal Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0807N
Zoro #
G4803350
UPC #
884109621393
Country of Origin
Unknown
Details
Includes
External Fan; Pulley
Material
Aluminum
Voltage
14 V
Amperage
150 A
Type
Internal Fan
Rotation Direction
Clockwise
Regulator Type
Internal
Case Color
Aluminum
Number of Pulley Groove
7
Plug Clock Rear View Main Mounting Ear at 6 O Clock
1
Plug Type
381
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.