
New Alternator, AL0814N
Mfr # AL0814N
Zoro # G6227223
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Includes
External Regulator Included
Finish
Silver
Alternator/Generator Rotation
Clockwise (Right)
Pulley Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0814N
Zoro #
G6227223
UPC #
028851489935
Country of Origin
Spain
Dimensions
Outside Pulley Diameter
50 mm
Length
7.598425 in
Details
Material
Aluminum
Includes
External Regulator Included
Finish
Silver
Alternator/Generator Rotation
Clockwise (Right)
Pulley Included
Yes
Regulator Type
Internal
Amperage
150 A
Pulley Type / Belt Type (Alternator)
6S
Voltage
14 V
Vehicle Type
Passenger
Type
Internal
Pulley Groove Quantity
6
Mounting Style
Single pivoted lever
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.