Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Alternator, AL0818N

  • Mfr # AL0818N

  • Zoro # G6219112


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Length
8.031496 in
Voltage
14 V
Finish
Silver
Pulley Groove Quantity
6
Outside Pulley Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0818N
Zoro #
G6219112
UPC #
028851480819
Country of Origin
Spain

Dimensions

Length
8.031496 in
Outside Pulley Diameter
50 mm

Details

Voltage
14 V
Finish
Silver
Pulley Groove Quantity
6
Alternator/Generator Rotation
Clockwise (Right)
Vehicle Type
Passenger
Amperage
150 A
Pulley Included
Yes
Mounting Style
Foot-mounted
Material
Aluminum
Includes
External Regulator Included
Pulley Type / Belt Type (Alternator)
6S
Regulator Type
Internal
Type
Internal

Description

When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.