Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Alternator, Al0846N

  • Mfr # AL0846N

  • Zoro # G4806001


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Pulley Included
Yes
Type
Internal
Regulator Type
Internal
Voltage
14 V
Outside Pulley Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL0846N
Zoro #
G4806001
UPC #
884109871828
Country of Origin
Unknown

Dimensions

Outside Pulley Diameter
50 mm
Length
7.204724 in

Details

Pulley Included
Yes
Type
Internal
Regulator Type
Internal
Voltage
14 V
Amperage
220 A
Alternator/Generator Rotation
Clockwise (Right)
Finish
Silver
Vehicle Type
Passenger
Mounting Style
Foot-mounted
Pulley Groove Quantity
6
Pulley Type / Belt Type (Alternator)
6S
Material
Aluminum
Includes
External Regulator Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.